Shop All Business Envelopes
Universal One
Interoffice Envelope, 10 x 13, Brown, PK100
Mfr # UNV63570
Zoro # G5801092
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #97
- Envelope Closure Self Adhesive
- Expanded Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV63570
- Zoro # G5801092
- UPC # 087547635704
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Expanded Width | 1" |
Width | 10 in |
Height | 13 in |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Adhesive Strip |
Class | #97 |
Format/Border | Two-Sided Three-Column Format, No Border |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Weight | 4.728 lbs |
Preprinted Message | Inter-Department Delivery; Name; Department |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #97, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- UNIVERSAL Invisible Tape, 3/4"x1000", 1 Core, PK12 (UNV83412)
- LUXOR 72"W x 48"H Double-Sided Magnetic Whiteboard (MB7248WW)
- UNIVERSAL ONE Envelope, #6-3/4, Self-Adhesive, PK100 (UNV36000)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Kraft, PK100 (UNV40099)
- UNIVERSAL ONE Envelope, #10, G. Flap, 3-1/8in.H, PK250 (UNV36319)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- Universal One Mail Supplies