Shop All Scissors
Universal One
Industrial Scissors, Bent, 8"
Mfr # UNV92022
Zoro # G4258278
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Blade Material Stainless Steel
- Handle Style Bent; Offset
- Handle Material Plastic
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV92022
- Zoro # G4258278
- UPC # 087547920220
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 8" |
Length | Cut: 3-1/2" |
Cutting Length | 3.5" |
Details
Blade Material | Stainless Steel |
Handle Style | Bent; Offset |
Handle Material | Plastic |
Tip Shape | Pointed |
Cutting Edge | Tip: Pointed |
Item | Industrial Scissors |
Features | Heavy-duty And Adhesive-Resistant Blades; Superior Durability; Soft Grip Handles |
Primary Application | Cutting Cardboard, Twine, Packaging Tape |
Handle Color | Black/Gray |
Application | Industrial |
Handle Type | Offset |
Left/Right Hand | For Left or Right Hand Use |
Description
Industrial Scissors,Bent,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- HEATHROW SCIENTIFIC Weighing Paper 4X4" White (HS120117)
- UNIVERSAL ONE Industrial Scissors, Straight, 8" (UNV92021)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (13731)
- UNIVERSAL Universal Economy Scissors, 7" Length, Straight Handle, Stainless Steel, Black (UNV92008***)
- SCOTCH Scissors, 7", Red/Gray (1427)
- AMPCO SAFETY TOOLS Shears Cutting 8" Cut Length (S-61)
- KLEIN TOOLS Bent Trimmer, Plastic Ambidex Handle, 8-1/4-Inch (7210)
- MALCO ULS10 Ultra Light Scissors (ULS10)
- Universal One Scissors