Shop All File Folders
Universal One
Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6
Mfr # UNV24812
Zoro # G6245447
product price: $3.19
/pk 26, $0.12/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 26
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- Type Printed Numeric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24812
- Zoro # G6245447
- UPC # 087547248126
- Country of Origin Viet Nam
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Number of Tabs | 26 |
Tab Position | Side |
Type | Printed Numeric |
Divider Color | White |
Features | Double-Sided Mylar® Edge Reinforcing |
For Use With | Ring Binders |
Tab Color | Assorted |
Tab Title | A to Z |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Index Divider Material | Paper |
Tab Title Color | Black |
Index Divider Style | Alpha |
Form Quantity | 1 Set |
Index Divider Color | White |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Index Divider Type | Printed Alpha |
Tab Style | 26-Tab |
Tab Material | Laminated Paper |
Description
Divider Color White, Number of Tabs 26, Index Tabs, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Commercial Packing Tape, 1.9mil, 1.88"x55Yd, 6RL/PK, Clear 6PK (DUC240053)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- RICOH Black Toner Cartridge 10K YLD (841586)
- BAGS & BOWS Tissue Paper, 20 x 30, White, PK480, 500PK (1SW(20X30)QF)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE Index Divider 8-1/2 x 11", 8 Tab (UNV20819)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE File Jacket 12 x 9", Clear, Pk25 (UNV50780)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- SMEAD Jacket Folder End Tab, 2", Manila, PK25 (76910)
- Universal One File Folders