Shop All File Folders
Universal One
Index Tab 8-1/2 x 11", 5 Tabs, Pk6
Mfr # UNV24800
Zoro # G6245465
product price: $4.55
/pk 6, $0.76/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Type Printed Numeric
- Tab Position Side
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV24800
- Zoro # G6245465
- UPC # 087547248003
- Country of Origin United States
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Type | Printed Numeric |
Tab Position | Side |
Tab Color | Assorted |
Divider Color | White |
For Use With | Ring Binders |
Features | Double-Sided Mylar® Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Arabic Numeric |
Orientation | Side Tab |
Form Quantity | 6 Sets |
Tab Title | 1 to 5; Table Of Contents |
Index Divider Type | Printed Numeric |
Tab Title Color | Black |
Index Divider Color | White |
Tab Material | Laminated Paper |
Binding Edge Feature | Double-Sided Mylar® Edge Reinforcing |
Tab Style | 5-Tab |
Index Divider Material | Paper |
Description
Index,Letter,5Tb,White,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG ecoPost Remanufactured Postage Meter Red Ink Cartridge for Pitney Bowes SL-870-1 (ECO8701)
- EVERCOAT Filler Univ Repair 1Qt (100769)
- CYNAMED Iris Micro Lab Scissors, 4.5", Cvd, TC (CYZR-0170)
- MEAN STREAK Markers, Mean Streak, Yellow, PK12, Yellow Color Family, 12 PK (MK503YE)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- UNIVERSAL ONE File Folders 9-1/2" x 11-3/4", Light Green, Pk100 (UNV10502)
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- Universal One File Folders