Shop All File Folders
Universal One
Index Divider 8-1/2 x 11", 8 Tab
Mfr # UNV20819
Zoro # G5021436
original price:
$1.25
20% off
new price: $0.99
/pk 8, $0.12/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Tab Position Side
- For Use With Ring Binders
- Tab Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20819
- Zoro # G5021436
- UPC # 087547208199
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Tab Position | Side |
For Use With | Ring Binders |
Tab Color | Assorted |
Features | Double-Sided Clear Plastic Edge Reinforcing |
Divider Color | White |
Index Divider Type | Customizable |
Tab Style | 8-Tab |
Form Quantity | 1 Set |
Orientation | Side Tab |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Laminated Paper |
Index Divider Color | White |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Description
Index,Binder,Ltr,8Tab,Col,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Refill for uni-ball JetStream RT Pens, Bold Point, Black Ink, PK2 (35972)
- A&D WEIGHING Moisture Analyzer 51g Capacity, 0.001g Readability (MX-50)
- TREND Letter, Upper/Lowercase Combo, Black, PK182 (T79901)
- ZORO SELECT Shipping Box, 20x20x6 in (55NN01)
- UNIVERSAL ONE Top Tab File Folder, First, PK100 (UNV15121)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50 (UNV73500)
- UNIVERSAL ONE Extended Insertable Index, 5 Tab, Multicolor, Pk6 (UNV21874)
- PENDAFLEX Hanging File Folders, 100% Rcyld, 3/4" Exp, LTR, 20/BX, Jewel, AST PK (PFX35117)
- Universal One File Folders