Shop All Packing Tapes
Universal One
HeavyDuty Box Sealing Tape, 48mmx50m, PK6
Mfr # UNV93000
Zoro # G4258305
product price: $29.99
/pk 6, $5.00/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV93000
- Zoro # G4258305
- UPC # 087547930007
- Country of Origin Multiple
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3 mil |
Tape Color | Clear |
Material | Hot Melt Adhesive |
Thickness | 3 mil |
Tensile Strength | 32 lb/in |
Features | Application Environments Down to 35 Degrees F |
Shape | Continuous Roll |
Color | Clear |
Adhesive Material | Hot Melt Corru-Grip Resin |
Retroreflective Grade | Heavy-Duty |
Product Type | HeavyDuty Box Sealing Tape,48mmx50m,PK6 |
Description
HeavyDuty Box Sealing Tape,48mmx50m,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Minigrip® 2 Mil Reclosable Poly Bags, 4" x 7", Clear, 1000/Case (MG3570)
- SANFORD China Marker, Red (02059-SH)
- AMACO Air Dry Clay, Gray, 10 lbs. Per Box, PK2 (46303C)
- HY-KO Window Markers, Pink/Green, 2PK (A40617)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- UNIVERSAL ONE HD Box Sealing Tape, Clear, 48mmx50m, PK36 (UNV99000)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, 24/Case (T90522G)
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- FLEX TAPE FLEX TAPE GRAY 4""X5' (TFSGRYR0405)
- Universal One Packing Tape & Dispensers