Shop All File Boxes
Universal One
HD Strge Box Drwr, Lgal, 17.25x25.5x11, PK6
Mfr # UNV85301
Zoro # G4258339
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 11.5"
- Closure Pull Drawer
- Width 17.25"
- Depth 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV85301
- Zoro # G4258339
- UPC # 087547853016
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Legal |
Height | 11.5" |
Width | 17.25" |
Depth | 25.5" |
Inside Height | 10.25" |
Inside Width | 15.5" |
Inner Depth | 23.5" |
Maximum Stacking Height | 5 |
Details
Item | File Boxes |
Closure | Pull Drawer |
Color | White |
Material | Corrugated Fiberboard |
Includes | (6) Drawers |
Box Type | File Storage |
Handle | Front Pull Grip |
Number of Bins | 1 |
Box Style | Easy Assembly |
Strength | Heavy-Duty |
Description
HD Strge Box Drwr,Lgal,17.25x25.5x11,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VERSALINK C400/C405 YELLOW (106R03525)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- ZORO SELECT Corrugated Boxes, 26" x 16" x 10", Kraft, 20/Bundle (11G125)
- SMEAD Top-tab Folders, 3/4" Exp, 1 Fastener/Pos 1, Lgl, 50/BX, MLA PK (SMD19534)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- PENDAFLEX File Storage Box, Granite, Plastic (PFX41747)
- Universal One File Boxes