Shop All File Boxes
Universal One
HD Storge Box Drwr, Lttr, 14x25.5x11.5, PK6
Mfr # UNV85300
Zoro # G4258320
product price: $98.99
/pk 6, $16.50/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 11.5"
- Closure Pull Drawer
- Width 14"
- Depth 25.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV85300
- Zoro # G4258320
- UPC # 087547853009
- Country of Origin United States
- Category File Boxes
Dimensions
File Size | Letter |
Height | 11.5" |
Width | 14" |
Depth | 25.5" |
Inside Width | 12.5" |
Inside Height | 10.25" |
Maximum Stacking Height | 5 |
Inner Depth | 23.5" |
Details
Item | File Boxes |
Closure | Pull Drawer |
Color | White |
Material | Corrugated Fiberboard |
Includes | (6) Drawers |
Number of Bins | 1 |
Box Type | File Storage |
Box Style | Easy Assembly |
Strength | Heavy-Duty |
Handle | Front Pull Grip |
Description
HD Storge Box Drwr,Lttr,14x25.5x11.5,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Yellow Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR162)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- RIT Black 8 oz Liquid Dye (88150)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- UNIVERSAL ONE Recycled Recrd Storage Box, 12x15x10, PK12 (UNV28224)
- UNIVERSAL ONE Storage Box, Letter/Legal, 12x15x10, PK12 (UNV95225)
- UNIVERSAL ONE String/Button Storage Box, Legal, PK12 (UNV75131)
- SMEAD Poly File Box, 2PK (71631)
- Universal One File Boxes