Shop All Easels
Universal One
HD Easel, 69" Max Height, Metal, Silver
Mfr # UNV43035
Zoro # G4258375
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Metal
- Height 69"
- Product Type Pad Retainer
- Standards ISO 9001-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43035
- Zoro # G4258375
- UPC # 087547430354
- Country of Origin Portugal
- Category Easels
Dimensions
Height | 69" |
Details
Item | HD Easel,69" Max Height,Metal,Silver |
Color | Silver |
Material | Metal |
Product Type | Pad Retainer |
Standards | ISO 9001-2008 |
Description
HD Easel,69 In. Max Height,Metal,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Digital Compact Bench Scale 220g Capacity (AGZN220)
- SEALER SALES Cutting Bracket with Blade for TEW and KF Sealers (CBB-TEW-KF)
- NINJATEK NinjaFlex Steel 1.75Mm 1Kg (3DNF1417510)
- ZEBRA PEN Sarasa Gel Pen, Blue, Medium, PK12 (46820)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- BARCHARTS Chemistry Quickstudy Easel (9781423225751)
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- FLIPSIDE PRODUCTS EASEL;DRYERS;ADJ LEGS;46X30 (51000)
- BARCHARTS BarCharts 9781423221524 Debt Management & Elimination Quickstudy Easel (9781423221524)
- Universal One Easels