Shop All Easels
Universal One
HD Easel, 69" Max Height, Metal, Blk
Mfr # UNV43034
Zoro # G4258381
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Height 69"
- Standards ISO 9001-2008
- Product Type Pad Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43034
- Zoro # G4258381
- UPC # 087547430347
- Country of Origin Portugal
- Category Easels
Dimensions
Height | 69" |
Details
Item | HD Easel,69" Max Height,Metal,Blk |
Color | Black |
Material | Metal |
Standards | ISO 9001-2008 |
Product Type | Pad Retainer |
Description
HD Easel,69 In. Max Height,Metal,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- PARTNERS BRAND Edge Protectors, Cased, .160, 3" x 3" x 60", White, 25/Case (EP3360160BX)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 92"Circumference (EP-5092)
- UNIVERSAL ONE HD Easel, 69" Max Height, Metal, Silver (UNV43035)
- UNIVERSAL ONE Self-Stick Easel Pad, 25x30 In, White, PK2 (UNV35603)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products 425MG Portable Presentation Easels (425MG)
- BARCHARTS BarCharts 9781423221524 Debt Management & Elimination Quickstudy Easel (9781423221524)
- OFFICESOURCE ViZual Collection Dry-Erase Mobile Revolving Easel - 48" x 72" (OSR5507MDWH)
- MASTERVISION Flip Chart Hanger for Tile Boards/Pad (SX101010)
- Universal One Easels