Shop All Packing Tapes
Universal One
HD Box Sealing Tape, Disp, 48mmx50m, PK2
Mfr # UNV31102
Zoro # G4258418
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV31102
- Zoro # G4258418
- UPC # 087547311028
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | HD Box Sealing Tape,Disp,48mmx50m,PK2 |
Tape Backing Material | Plastic |
Tape Thickness | 3 mil |
Tape Color | Clear |
Material | Hot Melt Adhesive |
Shape | Continuous Roll |
Tensile Strength | 32 lb./in. |
Features | Application Environments Down to 35 Degrees F |
Color | Clear |
Thickness | 3 mil |
Includes | (1) Dispenser |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Description
HD Box Sealing Tape,Disp,48mmx50m,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186M)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- SHARPIE Rollerball Pen, 0.5mm Point, 3/10"Wx3/10"Lx7"H, 4/PK, AST PK (SAN2093224)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- DUCK BRAND Packaging Tape, 1.88x109.3yds, 2.6mil, Clear 6PK (DUC299016)
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- PROTAPES Kraft Paper Tape, 2x55yd., Drk. Brown (PRO-184HD)
- Universal One Packing Tape & Dispensers