Shop All Packing Tapes
Universal One
HD Box Sealing Tape, Clear, 48mmx50m, PK6
Mfr # UNV33100
Zoro # G4258409
product price: $28.99
/pk 6, $4.83/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV33100
- Zoro # G4258409
- UPC # 087547331002
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | HD Box Sealing Tape,Clear,48mmx50m,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 3 mil |
Tape Color | Clear |
Features | Application Environments Down to 35 Degrees F |
Thickness | 3 mil |
Material | Hot Melt Adhesive |
Tensile Strength | 32 lb./in. |
Shape | Continuous Roll |
Color | Clear |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Acrylic |
Description
HD Box Sealing Tape,Clear,48mmx50m,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO Pouch, 11-3/8 In. H, 9-1/2 In. W, PK100 (CLB09411303AE)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- DAP Ap Wd Fill/Drydex Kit (00596)
- LEXMARK Black Toner Cartridge 3K YLD (55B1000)
- UNIVERSAL ONE HD Box Sealing Tape, Clear, 48mmx50m, PK36 (UNV99000)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62401)
- 3M Filament Tape, 4 in. x 0.15m, PK20 (822)
- BOX PACKAGING Tape Logic® Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red (T90222R18PK)
- Universal One Packing Tape & Dispensers