Shop All Packing Tapes
Universal One
HD Box Sealing Tape, Clear, 48mmx50m, PK36
Mfr # UNV99000
Zoro # G4258390
product price: $169.99
/pk 36, $4.72/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV99000
- Zoro # G4258390
- UPC # 087547990001
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 48mm |
Length | 50m |
Size | 1.88" x 54.6 yds |
Details
Item | HD Box Sealing Tape,Clear,48mmx50m,PK36 |
Tape Backing Material | Plastic |
Tape Thickness | 3 mil |
Tape Color | Clear |
Thickness | 3 mil |
Color | Clear |
Features | Application Environments Down to 35 Degrees F |
Shape | Continuous Roll |
Material | Hot Melt Adhesive |
Tensile Strength | 32 lb./in. |
Adhesive Material | Hot Melt Corru-Grip Resin |
Retroreflective Grade | Heavy-Duty |
Description
HD Box Sealing Tape,Clear,48mmx50m,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (3450-6)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK6 (UNV53200)
- UNIVERSAL ONE Acrylic Box Sealing Tape, 48mmx100m, PK12 (UNV66100)
- UNIVERSAL ONE HeavyDuty Box Sealing Tape, 48mmx50m, PK6 (UNV93000)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- SCOTCH 3750 Commercial Grade Packaging Tape (37506)
- BSC PREFERRED 2'' x 55 yds. Blue Tape Logic Carton Sealing Tape, 18PK (T90122B18PK)
- INTERTAPE Carton Sealing Tape, Acrylic, PK6 (G2007)
- Universal One Packing Tapes