Shop All Office Tape
Universal One
Glue Tape, Permanent, Clear, PK2
Mfr # UNV38178
Zoro # G4436866
product price: $5.79
/pk 2, $2.90/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tape Adhesive Solid
- Application Cardboard; Paper
- Includes (2) Dispensers
- Size 0.38" x 32.83 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV38178
- Zoro # G4436866
- UPC # 087547756140
- Country of Origin China
- Category Office Tape
Dimensions
Size | 0.38" x 32.83 ft |
Details
Item | Glue Tape |
Color | Clear |
Tape Adhesive | Solid |
Application | Cardboard; Paper |
Includes | (2) Dispensers |
Weight | 0.12 lbs |
Brand & Series | UNIVERSAL ONE |
Packing Type | Cartridge |
Description
Glue Tape,Permanent,Clear,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", With White Block (WR912)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK12 (2NKR9)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- SCOTCH Magic Tape, 3/4x1000in., Clear, PK20 (810K20)
- NIFTY PRODUCTS Ultra Clear Tape, 1"x72 yd, PK36 (T601-1)
- SCOTCH Magic Tape, 3/4 x 300 in., PK4 (4105)
- CHARLES LEONARD Desk Tape Dispenser, Black, PK6 (900BK)
- SCOTCH Transparent Tape, 1/2 x 1296 in. (600121296)
- AP PRODUCTS AP Products 0121.2116 0.5 x 0.312 in. Ribbed Foam Seal with Tape (121.2116)
- SCOTCH Magic Tape, 3/4 x 1000 in., Clear, PK10 (810P10K)
- Universal One