Shop All POS Paper Rolls
Universal One
Filler Paper, White, College, 16 lb., PK100
Mfr # UNV20911
Zoro # G2453906
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 15 lb
- Color White
- Sheet Size 8-1/2 in x 11 in
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20911
- Zoro # G2453906
- UPC # 087547209110
- Country of Origin Multiple
- Category POS Paper Rolls
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Paper Rule Size | 9/32" |
Details
Item | Looseleaf Paper |
Paper Color | White |
Paper Weight | 15 lb |
Color | White |
Number of Holes | 3 |
Rule | College |
Number of Sheets | 100 |
Recycled Content | 0 % |
Hole-Punch Format | Side: 3-Hole Punched |
Description
Looseleaf Paper, College, Sheet Size 8-1/2 in x 11 in, Number of Holes 3, Number of Sheets 100, Color White, Paper Weight 15 lb, Recycled Content 0 Percent, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- GREAT PAPERS Certificate Seal Gold Foil Round, PK100 (949351)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Magnetic, 9"x12", 25/CT, Clear 25PK (CLI85912)
- WARMIES Stuffed Animals Plush Multicolored (CP-CAT-5)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Point of Sale Roll, 138 ft., PK10 (UNV35744)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Thermal Paper Roll, 3-1/8in.W, PK10 (UNV35712)
- UNIVERSAL ONE Thermal Paper Roll, 273 ft. L, PK50 (UNV35764)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3 x 225 ft, White, PK24 (8838)
- Universal One POS Paper Rolls