Shop All POS Paper Rolls
Universal One
Filler Paper, White, 16 lb., PK200
Mfr # UNV20923
Zoro # G2453888
product price: $8.85
/pk 200, $0.04/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Paper Weight 15 lb
- Sheet Size 8-1/2 in x 11 in
- Rule Wide
- Number of Sheets 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20923
- Zoro # G2453888
- UPC # 087547209233
- Country of Origin Multiple
- Category POS Paper Rolls
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Paper Rule Size | 11/32" |
Details
Item | Looseleaf Paper |
Paper Color | White |
Paper Weight | 15 lb |
Rule | Wide |
Number of Sheets | 200 |
Number of Holes | 3 |
Color | White |
Recycled Content | 0 % |
Hole-Punch Format | Side: 3-Hole Punched |
Description
Looseleaf Paper, Wide, Sheet Size 8-1/2 in x 11 in, Number of Holes 3, Number of Sheets 200, Color White, Paper Weight 15 lb, Recycled Content 0 Percent, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 3/4" x 50ft (WL-ED-PSC-075-50)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", With White Block (4WR46)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- UNIVERSAL ONE Thermal Facsimile Paper, 98 ft. L, PK6 (UNV35758)
- XEROX Paper, Dig, Carbonless, 2-Part Pk (XER3R12420)
- Universal One POS Paper Rolls