Shop All File Folders
Universal One
File Jacket 8-1/2 x 14", Manila, Pk100
Mfr # UNV72500
Zoro # G1887308
product price: $46.49
/pk 100, $0.46/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Color Manila
- Material Manila
- Size Legal
- Tab Cut Untabbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV72500
- Zoro # G1887308
- UPC # 087547725009
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 14" |
Size | Legal |
Sheet Size | Legal |
Height | 8.5" |
Compatible Sheet Width | 8 1/2 in |
Overall Width | 14 in |
Overall Height | 8 1/2 in |
Expanded Depth | 1/2 in |
Compatible Sheet Height | 14 in |
Details
Item | Manila File Jackets |
Color | Manila |
Material | Manila |
Tab Cut | Untabbed |
Product Type | File Jackets |
Material Type | Paper |
Punched/Unpunched | Unpunched |
Expansion | 0.5" |
Number of Sections | 1 |
Description
File Jacket, Sheet Size Legal, Material Manila, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Ryder Gold Mesh Metal Large Desktop Organizer With Paper File Letter Holder Organizer and Drawer (HH-OHD19-GLD-MS)
- FISHER-PRICE Classic Corn Popper (FIPHBT55)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- NINJATEK NinjaFlex Grass 1.75Mm 1Kg (3DNF0617510)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ZORO SELECT Hanging File Folders, Standard Green, PK25 (UNV14113)
- ZORO SELECT Top Tab File Folder, Assorted, PK100 (UNV15113)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- BUSINESS SOURCE Folder, Hang, Bxbtm, 1" Exp, Ltr, PK25 (43850)
- Universal One File Folders