Shop All File Folders
This Product is Discontinued
Universal One
File Jacket 8-1/2 x 11", Manila, Pk100 (Discontinued)
Mfr # UNV73300
Zoro # G1887299
This Product is Discontinued
Key Features
- Width 11"
- Expanded Width Flat
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV73300
- Zoro # G1887299
- UPC # 087547733004
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | Flat |
Size | Letter |
Sheet Size | Letter |
Height | 8.5" |
Overall Height | 8 1/2 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Width | 11 in |
Details
Item | Manila File Jackets |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Includes | Reinforced Tabs |
Product Type | File Jackets |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Expansion | Flat |
Number of Sections | 1 |
Description
File Jacket, Sheet Size Letter, Material Manila, Color Manila, Includes Reinforced Tabs, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.