Shop All File Folders
Universal One
File Jacket 8-1/2 x 11", Manila, Pk100
Mfr # UNV72300
Zoro # G1887317
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 1/2"
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV72300
- Zoro # G1887317
- UPC # 087547723005
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 1/2" |
Size | Letter |
Sheet Size | Letter |
Height | 8.5" |
File Size | Letter |
Overall Width | 11 in |
Overall Height | 8 1/2 in |
Expanded Depth | 1/2 in |
Compatible Sheet Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Manila File Jackets |
Color | Manila |
Material | Manila |
Tab Cut | Untabbed |
Thickness | 11 pt. |
Product Type | File Jackets |
Recycled Content | 0.1 |
Total Number of Pockets | 1 |
Sheet Standard | Letter |
Expansion | 0.5" |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Number of Sections | 1 |
Description
File Jacket, Sheet Size Letter, Material Manila, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (HGeS6315PK)
- CANON 107M Ink Cartridge - Magenta 6707B001 (PFI-107M)
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Yellow, Pk25 (UNV14119)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- Universal One File Folders