Shop All File Folders
Universal One
File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50
Mfr # UNV73700
Zoro # G1887256
product price: $30.89
/pk 50, $0.62/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 2 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV73700
- Zoro # G1887256
- UPC # 087547737002
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 2 in |
Size | Letter |
Sheet Size | Letter |
Height | 8.5" |
Overall Height | 8 1/2 in |
Overall Width | 11 in |
Compatible Sheet Height | 11 in |
Expanded Depth | 2 in |
Compatible Sheet Width | 8 1/2 in |
Details
Item | Manila File Jackets |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Includes | Reinforced Tabs |
Product Type | File Jackets |
Punched/Unpunched | Unpunched |
Material Type | Paper |
Number of Sections | 1 |
Expansion | 2" |
Description
File Jacket, Expanded Width 2 in, Sheet Size Letter, Material Manila, Color Manila, Includes Reinforced Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Mchine Grde PP Strapping, 1/2" x 9900 ft. (PPM12-24-9900)
- ZORO SELECT Polyester Strapping Tensioner, Manual (2CXN2)
- MILWAUKEE TOOL Inkzall Black Fine Point Marker (48-22-3100)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- UNIVERSAL ONE Cubicle File Pocket, Charcoal, Pk3 (UNV08163)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE Cubicle Expandable File, Charcoal (UNV08162)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box (11987)
- Universal One File Folders