Shop All File Folders
Universal One
File Jacket 8-1/2 x 11", 1" Expansion, Manila, Pk50
Mfr # UNV73500
Zoro # G1887271
original price:
$34.65
10% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 1 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV73500
- Zoro # G1887271
- UPC # 087547735008
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 1 in |
Size | Letter |
Sheet Size | Letter |
Height | 8.5" |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Height | 8 1/2 in |
Overall Width | 11 in |
Expanded Depth | 1 in |
Details
Item | Manila File Jackets |
Color | Manila |
Material | Manila |
Tab Cut | Straight |
Product Type | File Jackets |
Number of Sections | 1 |
Punched/Unpunched | Unpunched |
Expansion | 1" |
Material Type | Paper |
Description
File Jacket, Expanded Width 1 in, Sheet Size Letter, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATHMORE Stationery, 8.5x11, Cott, Bright Wht, PK500 (300420)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- ACCO 6" Binder with Hooks, Gray (54124)
- RITE IN THE RAIN Planner, 4-1/16" x 7" Sheet, Black, 1/4" H (P52)
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- UNIVERSAL ONE Index Divider 8-1/2 x 11", 8 Tab (UNV20819)
- UNIVERSAL ONE Write & Erase Index Divider, Pk8 (UNV20818)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- UNIVERSAL ONE Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- SMEAD Tuff Extra Capacity Hanging File Folders W/ Easy Slide Tab, 4in Expansion, Letter, Steel Gray, 18PK (64242)
- Universal One File Folders