Shop All File Folders
Universal One
File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50
Mfr # UNV74300
Zoro # G1887238
product price: $34.35
/pk 50, $0.69/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Expanded Width 1 1/2 in
- Color Manila
- Material Manila
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV74300
- Zoro # G1887238
- UPC # 087547743003
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Expanded Width | 1 1/2 in |
Size | Letter |
Sheet Size | Letter |
Height | 8.5" |
File Size | Letter |
Compatible Sheet Width | 8 1/2 in |
Expanded Depth | 1 1/2 in |
Overall Height | 8 1/2 in |
Overall Width | 11 in |
Compatible Sheet Height | 11 in |
Description
File Jacket, Expanded Width 1 1/2 in, Sheet Size Letter, Material Manila, Color Manila, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- BSC PREFERRED Yellow Marsh 88fx Metal Paint Markers, 12PK (H-257Y)
- ABILITATIONS MegaChewlery Chewable Necklace, Assorted Colors, Set of 7 PK (T29954)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 3" Expansion, Standard Green, Pk25 (UNV14153)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- SMEAD Hanging Folder Fast Tab 8-1/2 x 11", Green, PK25 (64055)
- Universal One File Folders