Shop All Filament Tapes
Universal One
Filament Tape, General Purpose, 4 mil
Mfr # UNV30018
Zoro # G4071107
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 4.3 mil
- Tape Width 18 mm
- Tape Length 54.8 m
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV30018
- Zoro # G4071107
- UPC # 087547300183
- Country of Origin China
- Category Filament Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 54.8 m |
Width | 18mm |
Length | 54.8m |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 4.3 mil |
Tape Color | Clear |
Material | Synthetic Rubber/Resin |
Thickness | 4 mil |
Tensile Strength | 110 lb./in. |
Color | Clear |
Tape Tensile Strength | 120 lb/in |
Adhesive | Synthetic Rubber |
Description
Filament Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Jan Dec Monthly Table of Contents Index Dividers, PK12 (21906)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- SPARCO Strap, Currency, $2000, Violet Pk (SPRBS2000WK)
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- INTERTAPE Filament Tape, 48mm x 55m, 6.1 mil, PK24 (RG316.5G)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- INTERTAPE Filament Tape, 48mm x 55m, 7.5 mil, PK24 (RG16..37G)
- Universal One Packing Tape & Dispensers