Shop All Filament Tapes
Universal One
Filament Tape, 1" x 60 yd.
Mfr # UNV78001
Zoro # G4071070
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 60 yd
- Thickness 4.4mil
- Length 54.8m
- Tensile Strength 165 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV78001
- Zoro # G4071070
- UPC # 087547780015
- Country of Origin China
- Category Filament Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yd |
Length | 54.8m |
Width | 24mm |
Details
Item | Filament Tape |
Thickness | 4.4mil |
Tensile Strength | 165 lb./in. |
Material | Synthetic Rubber/Resin |
Color | Clear |
Features | Medium Duty, Reinforced |
Description
Filament Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Ham It Up/Ham Scented Stickers, 144PK (T83609)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- AZAR DISPLAYS Four-Pocket Revolving Trifold Brochure Holder (252317)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- UNIVERSAL ONE Filament Tape, 0.75" x 60 yd. (UNV78034)
- SCOTCH Filament Tape, Polypropylene, Clear, PK72 (897)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- BUSINESS SOURCE Heavy duty Filament Tape 1" Width x 60 yd Length (64017)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- INTERTAPE Rg286 Nat 48Mmx54.8M Ip, Pk24 (RG286.2)
- Universal One Filament Tapes