Shop All Filament Tapes
Universal One
Filament Tape, 0.75" x 60 yd.
Mfr # UNV78034
Zoro # G4071089
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 0.75"
- Tape Length 60 yd
- Width 18mm
- Material Synthetic Rubber/Resin
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV78034
- Zoro # G4071089
- UPC # 087547780343
- Country of Origin China
- Category Filament Tapes
Dimensions
Tape Width | 0.75" |
Tape Length | 60 yd |
Width | 18mm |
Length | 54.8m |
Details
Item | Filament Tape |
Material | Synthetic Rubber/Resin |
Color | Clear |
Thickness | 4.4mil |
Tensile Strength | 165 lb./in. |
Features | Medium Duty, Reinforced |
Description
Filament Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G2 Pen, Gel, G2, Ultra Fine, Rd, PK24 (31279BD)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Green, 36/Case (T90122G)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN420)
- WISS Pro Shear All Purpose Stainless (CW812S)
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- UNIVERSAL ONE Filament Tape, 1" x 60 yd. (UNV78001)
- INTERTAPE 197 BLK 18MMX55M IPG-IPG 96 (197...16)
- INTERTAPE Filament Tape, 36mm x 55m, PK24 (RG16..42G)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- SCOTCH Filament Tape, 3/4" x 60 yd., Clear, PK12 (70006248747)
- BUSINESS SOURCE Filament Tape 0.75" Width x 60 yd Length 3" Core (64004)
- Universal One Filament Tapes