Shop All File Folders
Universal One
Extended Insertable Index, 5 Tab, Clear, Pk6
Mfr # UNV21875
Zoro # G6245499
product price: $4.95
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Type Customizable
- Tab Position Side
- Tab Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV21875
- Zoro # G6245499
- UPC # 087547218754
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Extended Insert Indexes |
Type | Customizable |
Tab Position | Side |
Tab Color | Clear |
For Use With | Ring Binders |
Form Quantity | 6 Sets |
Tab Style | 5-Tab |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Tab Material | Plastic |
Index Divider Style | Customizable |
Index Divider Color | Buff |
Orientation | Side Tab |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Material | Paper |
Description
Index,Ext,5Tab,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Spiral-Bound Flip Chart Stand with 1.5" Ruled Tablet, PK2 (30501)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- ZORO SELECT Literature Mailers, 6" x 6" x 1 1/4", White, 50/Bundle (55VK22)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL 6PK (MMM38506DP3)
- ZORO SELECT End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Top Tab File Folder 9-5/8" x 14-3/4", Manila, Pk100 (UNV16123)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- SMEAD Pressboard Folders, w/Fasteners, 2"Exp, Lgl, 25/BX, Gray Green PK (SMD19920)
- Universal One File Folders