Shop All File Folders
Universal One
Extended Insert Indexes, 8 Tab, Buff, PK24
Mfr # UNV20891
Zoro # G4258445
original price:
$21.19
4% off
new price: $20.15
/pk 24, $0.84/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Type Customizable
- Tab Position Side
- Tab Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20891
- Zoro # G4258445
- UPC # 087547208915
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Type | Customizable |
Tab Position | Side |
Tab Color | Clear |
Features | Double-Sided Gold Plastic Edge Reinforcing |
For Use With | Ring Binders |
Divider Color | Buff |
Includes | (24) Sets of Eight Tab Inserts |
Tab Style | 8-Tab |
Index Divider Type | Customizable |
Form Quantity | 24 Sets |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Index Divider Style | Customizable |
Index Divider Color | Buff |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Material | Paper |
Orientation | Side Tab |
Description
Extended Insert Indexes,8 Tab,Buff,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Tape, Roll, Transpr, 3/4X1296", PK12 (32949PK)
- TYVEK Tyvek® Shipping Tags, 4 1/4" x 2 1/8", White, 1000/Case (G13041)
- BAREBONES LIVING Neelum Oversized Tote Bag - Khaki (STC-719)
- MALIN CO Lockwire, Canister, 0.032 Dia, 364 ft. (34-0320-1BLC)
- ZORO SELECT Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", 3" Expansion, Standard Green, Pk25 (UNV14143)
- ZORO SELECT Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Assorted Colors, Pk25 (UNV14121)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- Universal One File Folders