Shop All File Folders
Universal One
Extended Insert Index, 5 Tab, Buff, PK24
Mfr # UNV20861
Zoro # G4258451
product price: $15.99
/pk 24, $0.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size 11 x 8.5
- Type Customizable
- Tab Position Side
- Divider Color Buff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20861
- Zoro # G4258451
- UPC # 087547208618
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Type | Customizable |
Tab Position | Side |
Divider Color | Buff |
Includes | (24) Sets of Five Tab Inserts |
For Use With | Ring Binders |
Tab Color | Clear |
Features | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Color | Buff |
Form Quantity | 24 Sets |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Orientation | Side Tab |
Index Divider Material | Paper |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Tab Material | Plastic |
Tab Style | 5-Tab |
Description
Extended Insert Index,5 Tab,Buff,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 3in. x 36yds 5mil PTFE Cover (TC-300-5-36)
- 3M Transparent Tape, 1 x 2592 in., PK3 (600-72-3PK)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- ZORO SELECT 8-1/2" x 12" Clipboard 1/2" Capacity, Pk6 (05562)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- ZORO SELECT Top Tab File Folder, 1/3, Third, PK100 (UNV12123)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- ZORO SELECT File Folders 9-5/8 x 11-3/4", 1/5 Cut Assorted, Manila (UNV16115)
- ZORO SELECT Hanging File Folders 8-1/2 x 14", 1/3 Cut, PK25 (UNV24113)
- UNIVERSAL ONE Index Dividers 8-1/2 x 11", Monthly Jan-Dec, Yellow, PK12 (UNV20814)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- Universal One File Folders