Shop All File Folders
Universal One
Extended Index Dividers 8-1/2 x 11", 8 Tab, Multicolor
Mfr # UNV21876
Zoro # G6245480
original price:
$5.75
13% off
new price: $4.95
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Tab Position Side
- Type Customizable
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV21876
- Zoro # G6245480
- UPC # 087547218761
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Extended Insert Indexes |
Tab Position | Side |
Type | Customizable |
For Use With | Ring Binders |
Tab Color | Assorted |
Index Divider Material | Paper |
Tab Material | Plastic |
Index Divider Color | Buff |
Punched/Unpunched | 3-Hole Punched |
Index Divider Style | Customizable |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Index Divider Type | Customizable |
Tab Style | 8-Tab |
Orientation | Side Tab |
Form Quantity | 6 Sets |
Description
Index,Ext,8Tab,Color,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, BrightMagenta, 500, PK500 (26751)
- PCI Pci New Compatible Dell 310-8706 Py408 Mw559 Xl High-Yield Black (310-8706PC)
- ZORO SELECT Hanging File Folders, Black, PK25 (PFX81605)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- UNIVERSAL ONE Write & Erase Index Tabs, White (UNV20815)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE Index Binder 8-1/2 x 11", Monthly Jan-Dec, PK12 (UNV20823)
- ZORO SELECT Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Assorted Colors, Pk50 (16466)
- EUREKA Seas the Day File Folders, 4 Designs Per Set, 24PK (866455)
- Universal One File Folders