Shop All File Folders
Universal One
Extended Index Dividers 8-1/2 x 11", 8 Tab, Clear
Mfr # UNV21877
Zoro # G6245471
product price: $6.19
/pk 6, $1.03/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Size Letter
- Tab Position Side
- Type Customizable
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV21877
- Zoro # G6245471
- UPC # 087547218778
- Country of Origin Malaysia
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Extended Insert Indexes |
Tab Position | Side |
Type | Customizable |
For Use With | Ring Binders |
Tab Color | Clear |
Form Quantity | 6 Sets |
Index Divider Style | Customizable |
Index Divider Material | Paper |
Binding Edge Feature | Double-Sided Gold Plastic Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Index Divider Type | Customizable |
Tab Material | Plastic |
Index Divider Color | Buff |
Tab Style | 8-Tab |
Orientation | Side Tab |
Description
Index,Ext,8Tab,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears (2DAN)
- BUSINESS SOURCE Clip Holder Style Badge Kit 2.3" x 3.5", PK50 (19180)
- RDW 2-Part Padded Guest Checks, 250 Count, PK8 (3139PAD)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- UNIVERSAL ONE Table of Contents Divider, 8-Tab, PK6 (UNV24802)
- UNIVERSAL ONE Table of Contents Divider, 10-Tab, PK6 (UNV24804)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- BUSINESS SOURCE Jacket, File, Lgl, Flat, Mla 100PK (BSN65800)
- Universal One File Folders