Shop All Business Envelopes
Universal One
Envelope, Gummed Flap, 4-1/8in.H, PK500
Mfr # UNV36100
Zoro # G1888251
product price: $58.85
/pk 500, $0.12/ea
$58.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Envelope Size #10
- Envelope Closure Self Adhesive
- Color White
- Closure Gummed Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV36100
- Zoro # G1888251
- UPC # 087547361009
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10 |
Height | 4 1/8 in |
Width | 9 1/2 in |
Trade Size | #10 |
Exterior Dimensions | 4.13 x 9.5 |
Details
Item | Business Envelopes |
Material | Paper |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Gummed Flap |
Class | #10 |
Security Tint | No |
Weight | 6.6 lbs |
Flap Type | Square |
Finish | Wove |
Seam Type | Side |
Basis Weight | 24 lb Bond |
Exterior Material(s) | Paper Stock |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Large Lottery/Raffle Box, Pedestal Stand w/ Pocket -Lock&Key White (206320-WHT)
- PREMIER PolyBoard Paper Trimmer, 10 Sheets, 12" Cut Length, Plastic Base, 11.38 x 14.13 (P212X)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- C-LINE PRODUCTS Magnetic Cubicle Keepers, 8 1/2x11, PK25 (37991)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- ASP Petty Cash Envelope, 9 1/2" X 4 1/8", 50 Per Pack Pk (846)
- Universal One Mail Supplies