Shop All Business Envelopes
Universal One
Envelope, #9, Self-Adhesive, 3-7/8inH, PK500
Mfr # UNV36001
Zoro # G1888279
product price: $36.75
/pk 500, $0.07/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Envelope Closure Self Adhesive
- Envelope Size #9
- Color White
- Closure Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV36001
- Zoro # G1888279
- UPC # 087547360019
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #9 |
Width | 8 7/8 in |
Height | 3 7/8 in |
Trade Size | #9 |
Exterior Dimensions | 3.88 x 8.88 |
Details
Item | Business Envelopes |
Material | Paper |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Class | #9 |
Security Tint | No |
Seam Type | Side |
Basis Weight | 24 lb Bond |
Flap Type | Square |
Finish | Wove |
Exterior Material(s) | Paper Stock |
Weight | 6.2 lbs |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #9, Height 3 7/8 in, Width 8 7/8 in, Material Paper, Security Tint No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Lunar Be Pk (WAU22521)
- AVERY Tabs, Repos, 2.5X1, Pstl, 48Pk (AVE74867)
- ZEBRA PEN X-701 Retractable Ballpoint Pen, Fine 0.7mm, Black Ink, Black Barrel (29811)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37810)
- Universal One Business Envelopes