Shop All Business Envelopes
Universal One
Envelope, #6-3/4, Self-Adhesive, PK100
Mfr # UNV36000
Zoro # G2454070
product price: $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Envelope Size #6-3/4
- Envelope Closure Self Adhesive
- Color White
- Height 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV36000
- Zoro # G2454070
- UPC # 087547360002
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #6-3/4 |
Height | 3 5/8 in |
Width | 6 1/2 in |
Exterior Dimensions | 3.63 x 6.5 |
Trade Size | #6 3/4 |
Details
Item | Business Envelopes |
Material | Paper |
Envelope Closure | Self Adhesive |
Color | White |
Class | #6-3/4 |
Closure | Self-Adhesive |
Security Tint | No |
Exterior Material(s) | Paper Stock |
Weight | 0.9 lbs |
Basis Weight | 24 lb Bond |
Seam Type | Side |
Flap Type | Square |
Finish | Wove |
Description
Business Envelopes, Color White, Envelope Closure Self Adhesive, Envelope Size #6-3/4, Height 3 5/8 in, Width 6 1/2 in, Material Paper, Security Tint No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wire Mobile File, Black (5201BL)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Assorted, 3-1/2" Expansion, PK4 (PFX90164)
- AVERY Markers, Permanent Ink, 3/16"Chisel Point, 12/DZ, Red Ink PK (AVE07887)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Kraft, PK100 (UNV40099)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 6-1/2in.H, #7, PK500 (UNV35303)
- UNIVERSAL ONE Envelope, #9, G. Flap, 3-55/64in.H, PK500 (UNV35209)
- ASP Used Car Record Book - Police Book, 8 3/4" X 13 1/2", 1 Book (8360)
- Universal One Business Envelopes