Shop All Business Envelopes
Universal One
Envelope, 10 x 13, Self-Stick, Brown, PK250
Mfr # UNV35292
Zoro # G5595737
product price: $70.99
/pk 250, $0.28/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Expanded Width 1"
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35292
- Zoro # G5595737
- UPC # 087547352922
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Expanded Width | 1" |
Width | 10 in |
Height | 13 in |
Exterior Dimensions | 10 x 13 |
Trade Size | #13 1/2 |
Details
Item | Manila Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Class | #97 |
Closure | Adhesive Strip |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Weight | 11.716 lbs |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Description
Manila Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Height 13 in, Width 10 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- SHIMPO Digital Force Gauge, 4 Digit LCD, 10N (FG-3003)
- ZORO SELECT Flat Corrugated Boxes, 18" x 10" x 4", Kraft, 25/Bundle (11R405)
- MAYNE Charleston Mail Post - Black (5857-B)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Kraft, PK100 (UNV40099)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 3" x 5", Clear, 50/Case (LH208)
- Universal One Mail Supplies