Shop All Desk Accessories & Organizers
Universal One
Desktop Organizer, Black/Clear
Mfr # UNV08126
Zoro # G2454028
product price: $1.49
/ea
Sold in multiples of 9 for $13.41
$13.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 2
- Type Paper Clip Holder
- Color Black, Clear
- Material Plastic
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV08126
- Zoro # G2454028
- UPC # 087547081266
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 3 in |
Overall Depth | 2 1/2 in |
Width | 2 1/2 in |
Overall Height | 3 in |
Depth | 2 1/2 in |
Details
Item | Magnetic Paper Clip Dispenser |
Number of Compartments | 2 |
Type | Paper Clip Holder |
Color | Black, Clear |
Material | Plastic |
Accessory Type | Magnetic Clip Dispenser |
Product Type | Magnetic Clip Dispenser |
Application | Paper Clip |
Description
Magnetic Clip Dispenser,Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging Folder Index Tabs, 3-1/2 In, PK25 (UNV43313)
- FIVE STAR 8.5" x 11" Assorted Colors Notebook, 100Sheets (06206)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- NATIONAL 5"x7.75" Wirebound Notebook (33002)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- UNIVERSAL ONE Cup, Mesh, Pencil, Black (UNVDS-005)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- BENEFICIO 12 x 12 x 2 in. Square Mesh Basket (BE2660965)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- SAFCO Off-Surface Shelf, Black, 10" (3604BL)
- Universal One Desk Accessories & Organizers