Shop All Desk Accessories & Organizers
This Product is Discontinued
Universal One
Desktop Organizer, Black, 4 Compartments (Discontinued)
Mfr # UNVXS-1232A
Zoro # G2454019
This Product is Discontinued
Key Features
- Number of Compartments 4
- Color Black
- Material Wire Mesh
- Overall Width 5 3/4 in
- Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNVXS-1232A
- Zoro # G2454019
- UPC # 087547200025
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5 3/4 in |
Height | 5 1/8 in |
Overall Depth | 5 1/8 in |
Width | 5 3/4 in |
Overall Height | 5 1/8 in |
Depth | 5 1/8 in |
Details
Item | Desktop Organizer |
Number of Compartments | 4 |
Color | Black |
Material | Wire Mesh |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 5 3/4 in, Depth 5 1/8 in, Height 5 1/8 in, Material Wire Mesh, Color Black, Number of Compartments 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.