Shop All Desk Accessories & Organizers
Universal One
Cup, Mesh, Pencil, Black
Mfr # UNVDS-005
Zoro # G7486967
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel Mesh
- Overall Depth 4 3/8 in
- Height 5.38"
- Overall Height 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNVDS-005
- Zoro # G7486967
- UPC # 087547200131
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Depth | 4 3/8 in |
Height | 5.38" |
Overall Height | 5 3/8 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Black |
Material | Steel Mesh |
Product Type | Cup,Mesh,Pencil,Black |
Accessory Type | Cup,Mesh,Pencil,Black |
Description
Cup,Mesh,Pencil,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- AT-A-GLANCE AT-A-GLANCE® 30/60-Day Undated Horizontal Erasable Wall Planner, 48 x 32, White/Blue (PM33328)
- ZORO SELECT Strapping Seal, 1/2 In., Open, PK200 (3CTV4)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- UNIVERSAL ONE Cup, Mesh, Clip, Black (UNVDS-013)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- DESKTEX Deskmat, , Glass, 20X36 (FLRFCDE2036G)
- SAFCO Tower Break Room Organizer, Mesh (3290BL)
- Universal One Desk Accessories & Organizers