Shop All Desk Accessories & Organizers
Universal One
Cup, Mesh, Clip, Black
Mfr # UNVDS-013
Zoro # G7486827
product price: $1.29
/ea
Sold in multiples of 6 for $7.74
$7.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paper Clip Holder
- Color Black
- Material Wire Mesh
- Height 2 in
- Overall Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNVDS-013
- Zoro # G7486827
- UPC # 087547200148
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 2 in |
Overall Height | 2" |
Outside Diameter | 4.38" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 1 |
Type | Paper Clip Holder |
Color | Black |
Material | Wire Mesh |
Weight | 0.14 lbs |
Description
Cup,Mesh,Clip,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENCE TO THE MAX Weather Science Lab (2338)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- LEXMARK Black Photoconductor Unit 100K Yield (76C0PK0)
- TOY TIME Ride On Toy All-Terrain Vehicle 12-volt Battery Operated Truck and Remote Control (Boys/Girls, Black) (558911NIF)
- UNIVERSAL ONE Cup, Mesh, Pencil, Black (UNVDS-005)
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- RUBBERMAID Multifunctional Six-Tier Jumbo Incline Sorter, 6 Sect, Letter Size Files, 9.38"x10.5"x7.38", Clear (96600ROS)
- BARSKA Multi-Chambered Mail and Parcel Box (CB13610)
- DACASSO Navy Blue Bonded Leather 36" x 17" No Core Rollable Desk Mat/Pad (PR-5049)
- DACASSO Classic Black Leather Side Load Letter Tray (AG-1068)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- Universal One Desk Accessories & Organizers