Shop All File Folders
Universal One
Cubicle File Pocket, Charcoal, Pk3
Mfr # UNV08163
Zoro # G5106720
product price: $32.89
/pk 3, $10.96/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13-1/2"
- Color Black
- Material Plastic
- Size Letter
- Height 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV08163
- Zoro # G5106720
- UPC # 087547081631
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/2" |
Size | Letter |
Height | 28" |
Depth | 4.75" |
Overall Width | 13 1/2 in |
Overall Height | 28 in |
Overall Depth | 4 3/4 in |
Details
Item | Wall File |
Color | Black |
Material | Plastic |
Panel Accessory Type | File Pocket |
Number of Compartments | 3 |
Mounting | Cubicle Pins |
Product Type | Wall File |
Includes Mounting Hardware | Mounting Hardware Included |
Description
Wall File, Material Plastic, Color Black, Number of Compartments 3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- SAX True Flow Gloss Glaze, Old Navy, 1 Pint (S2153X)
- US CARGO CONTROL Moving Blankets- Performance Mover 12-Pack, 75-80 lbs./dozen (MBPERFORMANCE75-12PK)
- C-LINE PRODUCTS Expanding File 8-1/2 x 11", 7 Pocket, Blue (48305)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 5-1/4" Expansion, Blue/Ice (UNV15363)
- UNIVERSAL ONE Write & Erase Index Divider 8-1/2 x 11", 5 Tab, PK5 (UNV20816)
- UNIVERSAL ONE Manila Folder 8-1/2 x 11", 1/3 Tab, PK50 (UNV13420)
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- UNIVERSAL ONE Top Tab File Folder 9-5/8" x 14-3/4", Yellow, Pk100 (UNV10524)
- Universal One File Folders