Shop All File Folders
Universal One
Cubicle Expandable File, Charcoal
Mfr # UNV08162
Zoro # G5106739
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13-1/2"
- Color Black
- Material Plastic
- Size Letter
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV08162
- Zoro # G5106739
- UPC # 087547081624
- Country of Origin China
- Category File Folders
Dimensions
Width | 13-1/2" |
Size | Letter |
Height | 7" |
Depth | 3" |
Compartment Width | 13 1/2 in |
Compartment Depth | 3 in |
Compartment Height | 7 in |
Overall Width | 13 1/2 in |
Overall Depth | 3 in |
Overall Height | 7 in |
Details
Item | Wall File |
Color | Black |
Material | Plastic |
Includes | (2) Attachment Pins |
Panel Accessory Type | File Pocket |
Number of Compartments | 1 |
Mounting | Cubicle Pins |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Plastic, Color Black, Number of Compartments 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Black Liquid Paint Marker (48-22-3731)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- SCOTCH Filament Tape, Clear, 15/16in x 60yd, PK36 (880)
- JUNIOR LEARNING Multiplication Flashcards (JL206)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- UNIVERSAL ONE Expandable File 8-1/2 x 11" Redrope, 1-3/4" Expansion, Pk25 (UNV15141)
- UNIVERSAL ONE Tab Interior File Folder 1/3-Tab, Red, PK100 (UNV15303)
- UNIVERSAL ONE Index Tab 8-1/2 x 11" A-Z, Multicolor, Pk6 (UNV24812)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- SMEAD Hanging Folder Fast Tab, Assorted Colors, PK18 (64053)
- Universal One File Folders