Shop All Correction Fluid & Erasers
This Product is Discontinued
Universal One
Correction Tape, Retractable, PK4 (Discontinued)
Mfr # UNV75605
Zoro # G4696161
This Product is Discontinued
Key Features
- Color Transparent Gray/Red
- Width 0.2"
- Length 236"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV75605
- Zoro # G4696161
- UPC # 087547756058
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Width | 0.2" |
Length | 236" |
Details
Item | Correction Tapes |
Color | Transparent Gray/Red |
Description
Correction Tape,Retractable,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.