Shop All Bulletin Boards
Universal One
Cork Bulletin Board 48"x36", Aluminum Frame
Mfr # UNV43714
Zoro # G4258619
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43714
- Zoro # G4258619
- UPC # 087547437148
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Aluminum |
Mounting Type | Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Hardware Included |
Item | Cork Board with Aluminum,48x36 |
Includes | Mounting Kit |
Material | Aluminum |
Color | Natural |
Standards | ISO 9001-2008 |
Description
Cork Board with Aluminum,48x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Retractable Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK5 PK (28175PP)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- XSTAMPER Ink, Stamp, F/XstamPurpler, Red (XST22111)
- SCOTCH Packaging Tape, PK8 (3450-8)
- MEAD Board, Cork, 3X2 (MEA85361)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- QUARTET Bulletin/Whiteboard Combination 36"H x 48"W (S554)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- MASTERVISION Bulletin/Whiteboard Combination 1.5ft x 2 ft, Black (MX04433168)
- MASTERVISION 24x36" Fabric Bulletin Board, Black (MVI030301)
- Universal One Bulletin Boards