Shop All Bulletin Boards
Universal One
Cork Bulletin Board 36" x 24" Aluminum Frame
Mfr # UNV43713
Zoro # G4258628
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43713
- Zoro # G4258628
- UPC # 087547437131
- Country of Origin Portugal
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Aluminum |
Mounting Type | Hardware (Included) |
Frame Material | Aluminum |
Includes Mounting Hardware | Hardware Included |
Item | Cork Board with Aluminum,36x24 |
Material | Aluminum |
Includes | Mounting Kit |
Color | Natural |
Standards | ISO 9001-2008 |
Description
Cork Board with Aluminum,36x24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Chromalife 100 Ink (PG-275), 180 Page-Yield, Black (4982C001)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13012)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Machine Grade Strapping, 3/8"W x 12900'L x 0.021" Thick, 8" x 8" Core, White (38M-25-2212)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- GHENT Bulletin Board, Recycled Rbbr, Blk, Indoors (ATR44-BK)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- MASTERVISION Cork Bulletin Board 47-13/64" W (CA051170)
- Universal One Bulletin Boards