Shop All Pens
Universal One
Comfort Grip Retrctble Pen, Blu, Fine, PK12
Mfr # UNV15521
Zoro # G4258646
product price: $6.79
/pk 12, $0.57/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 0.7mm
- Point Type Fine
- Features Water Resistant, Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV15521
- Zoro # G4258646
- UPC # 087547155219
- Country of Origin China
- Category Pens
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Fine |
Features | Water Resistant, Pocket Clip |
Barrel Color | Blue |
Product Type | Comfort Grip Retrctble Pen,Blu,Fine,PK12 |
Pen Ink Color(s) | Blue |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Permanent/Washable Ink | Permanent |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Special Ink Properties | Water-Resistant |
Description
Comfort Grip Retrctble Pen,Blu,Fine,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- SEALER SALES Replacement Kit for KF-505HC (RK-20HC5-KF-505HC)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 4", Clear (R44)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39720)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- INTEGRA Grip Mechanical Pencils, Black Lead, PK12 (ITA36153)
- Universal One Pens