Shop All File Folders
Universal One
Clear Front Report Cover 8-1/2 x 11", Pk25
Mfr # UNV56116
Zoro # G4257961
original price:
$27.99
7% off
new price: $25.99
/pk 25, $1.04/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear/Black
- Size Letter
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV56116
- Zoro # G4257961
- UPC # 087547561164
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Plastic Cover, Tang Clip |
Color | Clear/Black |
File Fastener Type | Three-Prong Fastener |
Sheet Capacity | 100 |
Sheet Type | Punched |
Fastener Material | Metal |
Report Cover Quantity | 25 |
Cover Material | Paper |
Front Cover Color | Clear |
Spine Color | Black |
Number of Fasteners | 3 |
Description
Paper Report Cover,Lttr,1/2 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Cord Forklift Mount Dispenser - Core ID: 6" (EP-3032-6)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- U BRANDS File Basket, f/Hanging Files, Woven, BN (UBR6084U0001)
- ZORO SELECT Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- ZORO SELECT File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- ZORO SELECT Top Tab File Folder, First, PK100 (UNV15121)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", Red, Pk100 (UNV16163)
- UNIVERSAL ONE Index Divider 8-1/2 x 11", 8 Tab (UNV20819)
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 1-1/2" Expansion, Manila, Pk50 (UNV74300)
- SMEAD FasTab Hanging Pressboard Folder, Blue - Size Legal - 6 Section (SMD65165)
- Universal One File Folders