Shop All Filament Tapes
This Product is Discontinued
Universal One
Clear Filament Tape 350, 48mmx54.8m (Discontinued)
Mfr # UNV31648
Zoro # G4258436
This Product is Discontinued
Key Features
- Length 54.8m
- Width 48mm
- Color Clear
- Thickness 6.2mil
- Material Hot Melt Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV31648
- Zoro # G4258436
- UPC # 087547316481
- Country of Origin China
- Category Filament Tapes
Dimensions
Length | 54.8m |
Width | 48mm |
Details
Item | Filament Tape |
Color | Clear |
Thickness | 6.2mil |
Material | Hot Melt Adhesive |
Tensile Strength | 350 lb./in. |
Description
Filament Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.