Shop All Business Envelopes
Universal One
Catalog Envelope, 9in.Hx6in.W, PK100
Mfr # UNV42100
Zoro # G1887929
original price:
$18.59
6% off
new price: $17.29
/pk 100, $0.17/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV42100
- Zoro # G1887929
- UPC # 087547421000
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Height | 9 in |
Width | 6 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #1 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Weight | 2.1 lbs |
Finish | Wove |
Flap Type | Square |
Seam Type | Center |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #1, Height 9 in, Width 6 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 14", Kraft, 25/Bundle (22XL10)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- NINJATEK Cheetah Steel 1.75Mm 1Kg (3DCH1417510)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- ASP Coil Bound Purchase Order Book Pre-Numbered 200/Book Pk (635)
- Universal One Business Envelopes