Shop All Business Envelopes
Universal One
Catalog Envelope, 9in.Hx6in.W, #55, PK500
Mfr # UNV40105
Zoro # G1887956
product price: $76.29
/pk 500, $0.15/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #1
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV40105
- Zoro # G1887956
- UPC # 087547401057
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 6 in |
Height | 9 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #1 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Class | #55 |
Exterior Material(s) | Kraft Paper Stock |
Weight | 8.935 lbs |
Flap Type | Square |
Seam Type | Center |
Features | 24 lb Bond Weight Kraft Stock |
Basis Weight | 24 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #1, Height 9 in, Width 6 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Detector Pen, Smart Money (DRI-351UVB)
- CLAUSS Multipurpose, Scissors, 3-1/4"L (12050)
- CHARLES LEONARD Letter Size Hardwood Clipboard, PK12 (89243)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (57572)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- UNIVERSAL ONE Envelope, #6-3/4, Self-Adhesive, PK100 (UNV36000)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- UNIVERSAL ONE Catalog Envelope, 3-1/2in.H, #1, PK500 (UNV35300)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 5 1/2" x 10", Orange, 1000/Case (PL24)
- Universal One Mail Supplies