Shop All Business Envelopes
Universal One
Catalog Envelope, 4-1/4in.H, #3, PK500
Mfr # UNV35301
Zoro # G1888026
product price: $20.49
/pk 500, $0.04/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #3
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV35301
- Zoro # G1888026
- UPC # 087547353011
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #3 |
Height | 4 1/4 in |
Width | 2 1/2 in |
Exterior Dimensions | 2.5 x 4.25 |
Trade Size | #3 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Class | #3 |
Closure | Gummed Flap |
Basis Weight | 20 lb Bond |
Seam Type | Center |
Weight | 1.662 lbs |
Flap Type | Round |
Exterior Material(s) | Kraft Paper Stock |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #3, Height 4 1/4 in, Width 2 1/2 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- DUCK BRAND Packaging Tape, 3"x55 yd., Clear, PK6 (00-07496)
- ZEBRA PEN Blister-Carded Sarasa Grand Retractable Gel Pen, Fine 0.7mm, Blck/Gold (45511)
- HP Toner Cartridge, Black, Max. 3100 (CF226A)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- UNIVERSAL ONE Envelope, #9, G. Flap, 3-55/64in.H, PK500 (UNV35209)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- SCHOOL SMART ENVELOPE WHITE 3.625X6.5 BX OF 500 PK (085020)
- Universal One Mail Supplies