Shop All Business Envelopes
Universal One
Catalog Envelope, 3-1/2in.H, #1, PK500
Mfr # UNV35300
Zoro # G1888035
original price:
$23.45
17% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #1
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV35300
- Zoro # G1888035
- UPC # 087547353004
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 2 1/4 in |
Height | 3 1/2 in |
Trade Size | #1 |
Exterior Dimensions | 2.25 x 3.5 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Class | #1 |
Closure | Gummed Flap |
Flap Type | Round |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Weight | 1.5 lbs |
Basis Weight | 20 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #1, Height 3 1/2 in, Width 2 1/4 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Drawer Organizer, Recycled, Black (21864)
- ADVANTUS Wall Clips for Fabric Panels, 40 Sheets, White, PK20 (75301)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- UNIVERSAL ONE Catalog Envelope, 5-1/2in.H, #5, PK500 (UNV35302)
- UNIVERSAL ONE Envelope, #9, G. Flap, 3-55/64in.H, PK500 (UNV35209)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Important Papers Enclosed Envelopes (Paper Face), 7" x 6" , Red, 1000/Case (PL483)
- Universal One Mail Supplies